Drive Medical

Walker Accessory Bag, Pink


product price: $35.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take your items with you wherever you go using the functional and versatile bag that easily secures to most walkers. The front and rear pockets are perfect for keys or a cell phone, and the large lined interior pocket with O-ring zipper closure holds all your essential items. The bag is constructed of lightweight nylon material that will remain sturdy even with extensive use. Features and Benefits Adjustable bag loop fasteners attach to wide range of mobility aids Spacious interior pocket with zipper closure and key ring Three front pockets hold essentials such as keys, snacks or cell phone Two back pockets allow items to be accessed from user's side Lined interior and pockets Treated with water resistant technology Spot clean with wet cloth Product Specifications Actual Product Weight: 0.52 lbs Overall Product Height: 9'' Overall Product Length: 16'' Overall Product Width: 2.5'' Primary Product Color: Pink Primary Product Material: Nylon Warranty: N/A Model # rtl10256pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.