Viper Wheelchair - 14" Seat
Mfr # l414dda-sf
Zoro # G904952907
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # l414dda-sf
- Zoro # G904952907
- UPC # 822383230047
- Country of Origin China
- Category Wheelchairs
Description
The Drive Medical Viper is a versatile wheelchair right out of the box and it is easier to propel and transport than an average weight wheelchair. The Viper comes standard with adjustable padded arms, multiple seat to floor height positions, anti-tippers with flip-up wheels which never have to be removed and push to lock wheel locks. The back is height adjustable to provide added patient comfort. The carbon steel frame is high strength while remaining lightweight. The wheelchair upholstery is made of durable nylon for long lasting comfort and cleanliness. These comfort options make the Viper from Drive Medical an ideal wheelchair for anybody that needs to be in a wheelchair for extended periods of time. This wheelchair comes with flip back removable desk arms, swing away footrests, and a 14" wide seat.
Features and Benefits- Viper weighs 32 lbs (Excluding front rigging)
- Easier to propel and transport
- Frame style eliminates seat guides and allows for custom backs and accessories
- Back height adjustable from 18"-20"
- Carbon steel black powder-coated frame double coated for an attractive, chip-proof, maintainable finish
- Durable and comfortable nylon upholstery
- Composite Mag-style wheels with aluminum hand rims are lightweight and maintenance free
- Urethane rear tires and casters offer superior performance, smoother ride, and are lightweight
- 8" Front casters have three height adjustments
- Nylon, padded armrests provide added patient comfort
- Flip-back arms allow for easy transfer
- Composite steel lined front receiver is angled so the arm will lock into place every time
- The front mounted release lever can be flipped up or down to unlock flip-up arm, depending on the patient's needs
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Dual axle provides easy transition of seat height to hemi level
- Composite foot plates with heel loops are durable and lightweight
- Comes standard with flip-up anti-tippers
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 34 lbs
- Anti Tip Wheels: Yes
- Armrest Length: 8"
- Armrest to Floor Height: 21.5"
- Back of Chair Height: 18"
- Brakes: Push-To-L
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon (858)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- GRIP-RITE SCREW STAR #8X1.625"" 1# (158GCS1)
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box (FAE-6011)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- KARMAN HEALTHCARE Karman Healthcare MVP502-18 Premium Reclining Wheelchair-Diamond Black (MVP502-18)
- Drive Medical Wheelchairs