Viper Plus Light Weight Reclining Wheelchair - 12" Seat
Mfr # pl412rbdda
Zoro # G704953128
Product Information
- Brand Drive Medical
- MFR # pl412rbdda
- Zoro # G704953128
- UPC # 822383323077
- Country of Origin China
- Category Wheelchairs
Description
Don't let mobility challenges keep you from getting out and experiencing all life has to offer. For many people, a manual wheelchair is the ideal solution to maintaining mobility independence. Manual wheelchairs are among the most commonly used mobility devices thanks to their versatility, functionality, ease of transport and low maintenance. The pediatric version of the Viper Plus from Drive Medical offers all these features and more. The Viper Plus offers a state-of-the art hydraulic reclining mechanism which allows the backrest to recline from 90 deg to 180 deg. The special offset rear wheels ensure stability and evenly distribute the user's weight in all reclined positions. It features a carbon steel frame that is double coated with chrome and is available in 12" and 14" seat widths, perfect for younger users. The frame is durable, strong and chip-proof and the upholstery is a heavy gauge black nylon for long-lasting comfort. The chair features flip-back desk length arms. Swing-away elevating legrests with composite footplates that are durable and lightweight are also standard. The front caster forks are adjustable in three positions and the casters and rear tires are constructed of a lightweight urethane for a smooth ride. The Viper Plus also has standard dual axles that provide an easy transition from seat to hemi-height for self propelling.
Features and Benefits- Backrest reclines from 90 deg to 180 deg
- Double-coated chrome carbon steel frame for maximum durability
- Durable nylon upholstery
- Padded flip-back detachable desk armrests
- Composite lightweight 24" Mag-style rear wheels with urethane tires and 6" front rubber tires
- Offset rear wheel position provides additional stability and evenly distributes user's weight in all reclining positions
- Precision sealed front and rear wheel bearings
- Front caster forks are adjustable in three positions
- Standard dual axle provides easy transition of seat to hemi-level
- Push-to-lock wheel locks
- Spreader bar functions as a back stabilizer and a push handle for caregiver
- Standard with height adjustable swing-away elevating leg rests
- Durable and lightweight composite footplates
- Flip-up anti-tippers with wheels
- Product Specifications
- Actual Product
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Handle Casting, Aluminum (900X03)
- PHYSICIANSCARE Tablets, Ibuprofen, PK125 (90109)
- MAXTEC Oxygen Analyzer, 3-13/64 in. D (R218P12)
- BRODA Chair NonLock Reclining Cylinder Piston (CYL-LOCK-KIT-300N)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- REFUAH Lightweight Expedition Transport Wheelchair with Hand Brakes (RE1776)
- Drive Medical Wheelchairs