Viper Plus GT Full Reclining Wheelchair, Full Arms, 16" Seat
Mfr # pla416rbdfa
Zoro # G704952862
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # pla416rbdfa
- Zoro # G704952862
- UPC # 822383270135
- Country of Origin China
- Category Wheelchairs
Description
The Viper Plus GT Full Reclining Wheelchair from Drive Medical is the perfect solution for anyone looking for a high-end reclining wheelchair. Loaded with features, this reclining wheelchair can fit almost any need. The seat rail has exclusive telescoping technology that allows the depth of the chair to be adjusted from 16" to 18" in seconds, requiring no additional upholstery or components, making room for a backrest or just some extra space for larger users. The padded, flip-back full arms provide easy transfer without having to detach an arm. The Viper Plus GT Full Reclining Wheelchair is lightweight and easy to maneuver, making it the right choice for anybody in need of a wheelchair.
Features and Benefits- Built-in seat rail extensions and extendable upholstery easily adjusts seat depth from 16" to 18"
- All-Aluminum frame
- Dual Axle allows for multiple seat-to-floor height positions
- Adjustable height, flip-back, removable, padded arms
- Weighs under 32 lbs (Excluding front rigging)
- Over-center cross brace eliminates need for seat guides; Works with seating and positioning accessories
- Adjustable angle back easily adjusts from 5-degrees to 20-degrees
- Adjustable height back adjusts from 17"-19" in 1" increments, adaptable for individual patient needs
- Durable, heavy-gauge flame-retardant nylon upholstery with hook-and-loop fastener straps, resists mildew and bacteria
- Quick release, 24" composite Mag-style wheels are lightweight and maintenance free
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Adjustable angle caster forks have three height adjustments and angle adjustability
- Tool-free adjustable swing-away footrests also feature easy-to-access release handles
- Urethane rear tires and casters offer superior performance, smoother ride, and are lightweight
- Adjustable anti-tipper with flip-up wheels never needs to be removed
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 49 lbs
- Back of Chair Height: 33"
- Closed Width: 12.5"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 50"
- Overall Product Length: 42"
- Overall Product Width: 24"
- Primary Pro
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Gauze, Avant, 4"x4", PK200 (NON25444)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- MONARCH Makeup Towels 13 x 13 - (6 Pack), 6PK (MAKEUP-13x13)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, 4 oz Eyewash Bottle (FAE-7016)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- MCKESSON McKesson Drive Cruiser III Lightweight Wheelchair, 20In Seat Width (146-K320ADDA-SF)
- Drive Medical Wheelchairs