Shop All Washroom Accessories
Drive Medical
Vinyl Mesh Bather Pouch
Mfr # 10267-1
Zoro # G9294156
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10267-1
- Zoro # G9294156
- UPC # 822383232065
- Country of Origin China
- Category Washroom Accessories
Description
Vinyl Mesh Bather Pouch
This universal bathing pouch from Drive Medical attaches anywhere: under a bath bench, under a transfer bench or as an attachment to the wall. Large storage pockets provide space and convenient access to hold many personal items needed during bathing. The vinyl mesh material is breathable and allows water to drain. The 10" x 13" x 1" pouch attaches without tools and is machine washable.
Features and Benefits- Easily attaches under bath bench, transfer bench or attachment to the wall
- Large storage pockets allow for added convenience
- Size: 10" x 13" x 1"
- Vinyl mesh design allows water to drain
- Product Specifications
- Actual Product Weight: 0.5 lbs
- Overall Product Height: 1"
- Overall Product Length: 10"
- Overall Product Width: 13"
- Primary Product Color: Black
- Primary Product Material: Vinyl
- Warranty: 60 Day Limited
- Model # 10267-1
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reinforced Clear PVC Tubing, 1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-59)
- CENTRAL BRASS Two Handle Concealed Ledge Kitchen Faucet, NPSM, Widespread, Chrome, Number of Holes: 3 Hole (1172-ELS17-E0.5)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P481)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- MOEN Contemporary Spring Loaded Paper Holder Bright Chrome (P5050)
- GINGER Soap Basket in Polished Nickel (550G/PN)
- KINGSTON BRASS SRCR125 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Bronze (SRCR125)
- MOEN Economy Standard Spring Paper Holder Bright Chrome (908)
- KINGSTON BRASS BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass (BAH8218SB)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99011-SCF-NA)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-CP)
- Drive Medical Washroom Accessories