Shop All Mattress Covers and Pads
Drive Medical
Vinyl Bed Pad, 34 x 78 x 2-1/2 in., Beige
Mfr # 14003
Zoro # G301195679
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 78 L X 34 W X 2-1/2 H Inch
- Color Beige
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 14003
- Zoro # G301195679
- Country of Origin China
- Category Mattress Covers and Pads
Dimensions
Size | 78 L X 34 W X 2-1/2 H Inch |
Details
Color | Beige |
Material | Vinyl |
Description
Package Count: 1
This replacement bubble pad is compatible with the Med-Aire Alternating Pressure and Pad system. Constructed of durable, heavy gauge, premium vinyl, the pad provides superior therapeutic treatment. Only to be used with Drive Medical 14001E and 14002E systems.
This replacement bubble pad is compatible with the Med-Aire Alternating Pressure and Pad system. Constructed of durable, heavy gauge, premium vinyl, the pad provides superior therapeutic treatment. Only to be used with Drive Medical 14001E and 14002E systems.
- 78 Inches by 36 Inches by 21⁄2 Inches
- Replacement pad
- Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- ZORO SELECT Chair Mat, Traditional Lip, 36 x 48 In. (29PL62)
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- MODWAY FURNITURE Aveline 8 in. Queen Mattress, White - 8 x 60 x 80 in. (MOD-5343-WHI)
- DMI Mattress Underpad, Standard, 28inLx36inW (560-7058-0000)
- MABIS Mabis 641-3850-0000 Mboss Sock Aid with Ridges (641-3850-0000)
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- Drive Medical Mattress Covers and Pads