Shop All Diagnostic and Monitoring Instruments and Supplies
Drive Medical
View SPO2 Deluxe Pulse Oximeter
Mfr # mq3200
Zoro # G9313500
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # mq3200
- Zoro # G9313500
- UPC # 705105532363
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
View SPO2 Deluxe Pulse Oximeter
Monitoring and maintaining pulse and oxygen levels can be critical for the health of those looking to exercise safely and effectively. This professional quality Fingertip Pulse Oximeter from Drive Medical provides noninvasive spot-checks of oxygen saturation levels in the blood and heart rate. The Pulse Oximeter is perfect for sports enthusiasts, pilots, or anyone who wants to monitor this essential information.
Features and Benefits- Dual color high resolution easy-to-read LED display, with multi-display modes
- Display SpO2 and Pulse Rate, Pulse bar and Plethysmogram
- Low power composition, Auto-off function
- Approximately 30 hours of normal operation
- Accommodates widest range of finger sizes from pediatric to adult
- Includes lanyard and two AAA batteries
- Product Specifications
- Actual Product Weight: 0.11 lbs
- Batteries: 2 - AAA
- Battery Duration: 30 Hours
- Display Type: OLED
- Fingertip Width Range: 0.3"-1"
- Operating Relative Humidity: 15-80 Percent
- Operating Temperature: 41 to 104 deg F
- Overall Product Height: 1.34"
- Overall Product Length: 2.28"
- Overall Product Width: 1.26"
- Primary Product Color: Gray
- Primary Product Material: Plastic
- Pulse Rate Accuracy Range: + / - 2 Percent
- Pulse Rate Display Range: 0-254 bpm
- Pulse Rate Measurement Range: 30-235 bpm
- SpO2 Accuracy Range: + / - 3 Percent
- SpO2 Measurement Range: 70-90 Percent
- Storage Temperature: -4 to 131 deg F
- Warranty: 2 Year Limited
- Model # mq3200
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only FAE-5013 SmartCompliance Refill Sterile Gauze Pads, 3"X 3", 10/Box (FAE-5013)
- HONEYWELL Triangular Bandage, Cotton Cloth (020370)
- DESITIN Daily Defense Baby Diaper Rash Cream with Zinc Oxide, 4 oz Tube (00301)
- METHOD 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (MTH01474)
- SP SCIENCEWARE Bulb, Gas Sampling, 250cc (F19953-0000)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gray, PK50 (H100-11)
- DYNAREX Medical Blades #11 (4131)
- MEDSOURCE Strap, Orange, 60 in. L, PK3 (MS-ST696-3)
- A2Z SCILAB Laryngeal Boilable Hygiene Dental 10mm Mirror with Handle #000 (A2Z-ZR625)
- THE MARWIN Superior 22.5 x 54 10 ft. Attic Stair 300Lb (TH601414)
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- Drive Medical Diagnostic Equipment