Drive Medical

Ventura Power Mobility Scooter, 4 Wheel, 20" Captains Seat (Discontinued)


Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Walking Aids
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ventura Power Mobility Scooter, 4 Wheel, 20" Captains Seat

The Drive Medical Ventura 4 scooter offers a great combination of performance, size, comfort and styling, making it the perfect mobility option if you're looking for the "next step up" from a compact/transportable scooter which includes a 400 lb. weight capacity. The Ventura 4 performs well both indoors and outdoors. This Deluxe model features 36AH batteries for greater range, a full safety package which includes rear view mirrors, additional lighting, and a 20" wide Captain's Seat. You can even customize the Ventura's color with the red and blue interchangeable panels. All Ventura models have four different seat height adjustments and automobile-style seat positioning which slides for forward or backward providing even more comfort. The padded armrests are height, width and angle adjustable. Controlling the Ventura cannot be easier thanks to the adjustable angle tiller that allows you to place the controls in the most comfortable position and the ergonomic delta handles which make it easier for those with limited strength or dexterity to operate the scooter. Go ahead, experience the Drive difference.

Features and Benefits
  • Provides versatile stability
  • Features interchangeable color panels in Red and Blue
  • Ergonomic throttle control
  • Quick release handle allows easy disassembly
  • Height-adjustable swiveling Captain's seat features fold-down backrest
  • Seat reclines and is forward/backward adjustable
  • Padded armrests and headrest are adjustable
  • Floorboard with 23" of foot space
  • Front and rear suspension
  • Programmable controller
  • Flat-free, non-marking tires
  • Large, plastic carry basket
  • Easy-to-adjust tiller
  • Anti-tip wheels
  • Headlight
  • Rearview mirrors
  • Turn signals/hazard lights
  • Delta tiller
  • Easy freewheel operation
  • Product Specifications
    • Actual Product Weight: 195 lbs
    • Anti Tip Wheels: Yes
    • Back of Chair Height: 20"
    • Base Weight: 149 lbs
    • Batteries: 2 - 12V 36AH
    • Battery Weight: 46 lbs
    • Brakes: Electromagnetic
    • Charger: Offboard, 4A
    • Climbing Angle: 7.5 degrees
    • Front Wheels: 10" x 3" Flat Free
    • Ground Clearance: 2.5"
    • Heaviest Piece: 99 lbs
    • Max Speed: 6 mph
    • Maximum Range: 22 miles
    • Motor: 24V x 350W x 5100rpm<

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products