Shop All Wheelchair Accessories
Drive Medical
Universal Wheelchair Telescoping I. V. Pole
Mfr # stds820
Zoro # G9277356
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds820
- Zoro # G9277356
- UPC # 822383107066
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal Wheelchair Telescoping I. V. Pole
Keep critical IV fluids with you when you're on the go with a Telescoping I.V. Pole from Drive Medical. The pole features dual loops to accommodate two .I.V bags. The pole is compatible with most manual wheelchairs.
Features and Benefits- Universal spacing sleeve can be added or removed to accommodate most Drive (except Sentra Reclining, Viper Reclining, Sentra Extra Wide and Sentra EC Extra Wide) and other leading manufacturers wheelchairs
- Telescoping Pole can be set at desired height
- Comes with dual loops
- Easy to Install
- Product Specifications
- Actual Product Weight: 4.39 lbs
- Overall Product Height: 11"
- Overall Product Length: 41.5"
- Overall Product Width: 3"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds820
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVS Luvs Diaper Jumbo Pack - Size 5, PK100 (85926)
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- MARCHA LABS Wool Wax Creme, 9 oz (WWC9)
- OASIS Cotton-Tipped Applicators 6in, Non-Sterile, 1000 Per Box (CTA6)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- TWO TEN INNOVATIONS SM22 Safe T Mate Wheelchair AntiRollback Device, 16 inch to 20 inch Wheel Width (SM2-3)
- INVACARE Side Panel for Invacare, For Wheelchairs (TAGRP215041)
- ALCO Rear Wheel Bearing (269)
- FITNESSFREAK Standard Polyfoam Wheelchair Cushion - 16 x 18 x 3 - Navy (FI61955)
- INVACARE HME Universal Adjustable Rear Anti-Tippers (115125)
- Drive Medical Wheelchair Accessories