Shop All Wheelchair Accessories
Drive Medical
Universal Wheelchair Anti Fold Device
Mfr # stds806
Zoro # G9278975
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds806
- Zoro # G9278975
- UPC # 822383106953
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal Wheelchair Anti Fold Device
Keep your wheelchair from accidentally folding with this safe and secure device from Drive Medical. It easily attaches below the wheelchair's seat for added peace of mind.
Features and Benefits- Installs across bottom of chair to prevent folding
- For use with all Drive wheelchairs, sizes 16" -20" and most other leading manufacturers
- Easy to install
- A great safety addition to any wheelchair
- Product Specifications
- Actual Product Weight: 0.92 lbs
- Overall Product Height: 1.5"
- Overall Product Length: 17"
- Overall Product Width: 2"
- Primary Product Color: Chrome
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds806
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- DYNAREX Cleansing Towelettes, Antiseptics, PK1000 (1301)
- HCS Tongue Depressor, Wood, 5-1/2, PK1000 (HCS2001)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- ILC Replacement for MK Battery 8au1h-deka (8AU1H-DEKA MK BATTERY)
- ALCO Vinyl Seat Upholstery, 20"W, 10 Hole, Black (64830-A3)
- ALCO Rear Seat Guide, Removable Arm, Black (184B)
- NEW SOLUTIONS New Solutions B40P 0.43 x 1.25 in. Flanged Wheelchair Bearings; Pack of 4 (B40P)
- Drive Medical Wheelchair Accessories