Shop All Walking Aids Accessories
Drive Medical
Universal Walker Tray
Mfr # 10124
Zoro # G9285117
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 10124
- Zoro # G9285117
- UPC # 822383222028
- Country of Origin China
- Category Walking Aids Accessories
Description
Universal Walker Tray
The Universal Walker Tray and Cup Holder by Drive Medical fits all manufacturers walkers. It allows you to carry personal items from room to room safely and securely, and is made of easy to clean, durable plastic. Create a level, stable surface for work or play wherever you go with our easy-to-clean Walker Tray with a handy drink holder.
Features and Benefits- Allows personal items to be carried from room to room
- Contains one cup holder
- Fits most manufacturers' walkers
- Made of easy-to-clean durable plastic
- Easy to install
- Size: 23" (W) x 15" (H) x 17" (D)
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 1.5"
- Overall Product Length: 23"
- Overall Product Width: 17"
- Primary Product Color: Gray
- Primary Product Material: Plastic
- Warranty: 1 Year Limited
- Model # 10124
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Non Aspirin Acetaminophen Medication, Two-Pack, PK50 (90016-002)
- ILC Replacement for Cables AND Sensors C2373p0 (C2373P0 CABLES AND SENSORS)
- DIAL PROFESSIONAL Antibacterial Liquid Hand Soap, Floral Fragrance, 16 oz Pump Bottle (80790)
- BRAYDEN Manikin Body Frame (IM13-SA05)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DRIVE MEDICAL Walker Basket (10200b)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- IN-MOTION In-Motion TP6A Articulating Crutch Tips (TP6A)
- PROJEX Rubber Crutch/Cane Tip Off-White Round 7/8 in. W , 2PK (P0057)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- Drive Medical Walking Aids Accessories