Shop All Mattress Covers and Pads
Drive Medical
Universal Mattress Cover w/ Defined Perimeter, Fits 42" Width
Mfr # 14333-42
Zoro # G9284627
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 14333-42
- Zoro # G9284627
- UPC # 822383569611
- Country of Origin China
- Category Mattress Covers and Pads
Description
Universal Mattress Cover with Defined Perimeter, Fits 42" Width
When a patient is prone to exiting the bed unassisted or to falling out of the bed, Drive Medical's defined perimeter cover is a great solution. When installed on a standard bed, the soft foam bolster cushions surround the edge of the bed to promote a safe bed environment, without the need for confining side rails.
Features and Benefits- Open in mid-section for safe and easy patient egress and ingress
- Built-in medium density foam bolsters safely and comfortably defined edges of bed for the patient and prevent falling
- Easy to install and secure
- Nylon cover can be wiped clean
- For standard hospital beds
- Product Specifications
- Actual Product Weight: 5 lbs
- Fits Mattress Sizes: 6"-10" (H) x 39"-43" (W) x 80" (L)
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 42"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # 14333-42
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI 6.5 ft Square Satin Rib Set (K100001-6.5S-SAT)
- FIREKING 25-3/16" W 2 Drawer Lateral File, Parchment, Letter/Legal (2-3122-CPA)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- AMERIHOME Retro Soda Shop Bar Stool, Black (BS1208)
- HASTINGS HOME Zippered Mattress Bed Bugs and Dust Mite Cover, Waterproof Encasement, Hypoallergenic, Twin XL (211435RKI)
- GRAHAM-FIELD Bed Bug & Waterproof Mattress Cover - 38" x 74" (Twin), 6" Depth (BB-38746-CVR)
- MABIS Mabis 559-2028-0000 Adjustable Blanket Support - Package of 2 (559-2028-0000)
- HASTINGS HOME Gel Infused Memory Foam Mattress Topper with Ventilation for Support, Cooling, Comfort King, 2-inch (167920CAU)
- ESSENTIAL MEDICAL SUPPLY INC Essential Medical C2008 Quik Sorb Reusable Underpad; 34 in. x 36 in. Deluxe Underpad with Tucks (C2008)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Full (RF-MP101-F-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Twin (MR-M35-3-T-GG)
- Drive Medical Mattress Covers and Pads