Shop All Mattress Covers and Pads
Drive Medical
Universal Mattress Cover w/ Defined Perimeter, Fits 34" Width
Mfr # 14333
Zoro # G9285135
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 14333
- Zoro # G9285135
- UPC # 822383547404
- Country of Origin China
- Category Mattress Covers and Pads
Description
Universal Mattress Cover with Defined Perimeter, Fits 34" Width
When a patient is prone to exiting the bed unassisted or to falling out of the bed, Drive Medical's defined perimeter cover is a great solution. When installed on a standard bed, the soft foam bolster cushions surround the edge of the bed to promote a safe bed environment, without the need for confining side rails.
Features and Benefits- Open in mid-section for safe and easy patient egress and ingress
- Built-in medium density foam bolsters safely and comfortably defined edges of bed for the patient and prevent falling
- Easy to install and secure
- Nylon cover can be wiped clean
- For standard hospital beds
- Product Specifications
- Actual Product Weight: 5 lbs
- Fits Mattress Sizes: 6"-8" (H) x 34"-39" (W) x 80" (L)
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 34"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # 14333
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- DUCK BRAND Bath Mat Softex 21X21Wht (285154)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 24x24 (WAP10757-C2424GG)
- MABIS Mabis 20-810-000 KaWe Standard Otoscope (20-810-000)
- DMI Mattress Encasmnt, Full, 75inL, Zpperd (554-8069-1951)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- SINO TALENT INTERNATIONAL Box Spring Cover Easy Ft, Hazelnut Kg 78 (9029013-BR)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Full (RF-MP101-F-GG)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- MADISON PARK Quiet Nights - Waterproof Mattress, White (BASI16-0032)
- Drive Medical Mattress Covers and Pads