Shop All Wheelchair Accessories
Drive Medical
Universal Forward Stabilizers, 1 Pair
Mfr # stds860
Zoro # G9283629
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # stds860
- Zoro # G9283629
- UPC # 822383141671
- Country of Origin China
- Category Wheelchair Accessories
Description
Universal Forward Stabilizers, 1 Pair
Universal Forward Stabilizers have universal spacing sleeves that can be added or removed to accommodate a secure fit with Sentra EC 20", Sentra HD 20", Sentra Reclining, Cruiser III, Cirrus IV, Viper, Viper Plus GT, Viper Plus Reclining and most other leading manufacturers wheelchairs.
Features and Benefits- Can accommodate a secure fit with Sentra EC 20", Sentra HD 20", Sentra Reclining
- Can accommodate a secure fit with Cruiser III, Cirrus IV
- Can accommodate a secure fit with Viper, Viper Plus GT, Viper Plus Reclining and most other leading manufacturers wheelchairs.
- Easy to install
- Product Specifications
- Actual Product Weight: 4.57 lbs
- Overall Product Height: 7.5"
- Overall Product Length: 15"
- Overall Product Width: 2"
- Primary Product Color: Chrome
- Primary Product Material: Chrome
- Warranty: Limited Lifetime
- Model # stds860
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with Security Clip and Adapter, red, 6 ft (116608)
- CURAD Sterile Alcohol Prep Pads, 1"x1", 200/BX, White/Green, PK200 (MIICUR45581RBI)
- SAFETY TECHNOLOGY INTERNATIONAL Defibrillator Theft Stopper (STI-6205)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- PROHEAL Coccyx Foam Wheelchair Cushion 26" x 20" x 4" (PH-72107CX)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- SKIL-CARE Skil-Care 703416 16-18 in. Contracture Accommodation Kit for 703416 Foot Cradle (703416)
- NEW SOLUTIONS 30-8 Foam Filled Knobby Primo Tire 2.25 Hub Wheelchair, 14 x 14 x 3 in. (NE382270)
- GRANNY JO PRODUCTS Granny Jo Products 1206 Rear Hanging Wheelchair Bag Burgundy (1206)
- Drive Medical Wheelchair Accessories