Trigger Release Folding Walker
Mfr # 10226-1
Zoro # G804952908
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10226-1
- Zoro # G804952908
- UPC # 822383121680
- Country of Origin China
- Category Walking Aids
Description
The Deluxe Trigger Release Folding Walker with 5" Wheels by Drive Medical has a trigger release feature that allows the user to close the walker without removing their hands from the handle, making it ideal for individuals with limited finger dexterity. The durable, composite trigger release can be reached with hands of all sizes and resists cracking and breaking, ensuring safety and durability. The new and improved, softer, ribbed, contoured handgrips relieve pressure on users hands. The lightweight aluminum frame ensure maximum strength and durability. Comes standard with 5" wheels, rear glide caps and glide covers providing a smooth transportation over most surfaces.
Features and Benefits- Deluxe soft ribbed contoured hand grip for added comfort
- Durable, Composite Trigger Release resists cracking and breaking
- Includes rear glide caps and glide covers allowing use on all surfaces
- Sturdy 1" diameter anodized, extruded aluminum construction ensures maximum strength while remaining lightweight
- Trigger release can be reached with hands of all sizes
- Trigger release feature allows the user to close the walker without removing their hands from the handle and is ideal for individuals with limited finger dexterity
- Product Specifications
- Actual Product Weight: 7 lbs
- Base Depth: 16.75"
- Handle Height (Max): 39"
- Handle Height (Min): 32"
- Inside Hand Grip Width: 18"
- Overall Product Height: 32"
- Overall Product Length: 16.75"
- Overall Product Width: 25"
- Primary Product Color: Flame Blue Crossbrace
- Primary Product Material: Aluminum
- Product Weight Capacity: 350 lbs
- Width Inside Back Legs: 20.75"
- Warranty: Limited Lifetime
- Model # 10226-1
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMOMETER, EAR (HWLIRT6500US)
- B. BRAUN Three Way Discofix Stopcock w/ Luer Slip, 0.26 mL Priming volume (455991EA)
- ERGODYNE Bag/Tote, Trauma Bag, Blue, 600D Polyester W/ Reinforced Backing (GB5210)
- BLISTEX Medicated Lip Balm (83120)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- DRIVE MEDICAL Nitro Duet Rollator (RTL10266DT)
- DRIVE MEDICAL Lightweight Walking Forearm Crutches, Adult, 1 Pair (10403)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- SWITCH STICKS Walking Stick Seat, Single, 2 in. H, Single (502-2002-5104)
- Drive Medical Walking Aids