Shop All Wheelchairs
Drive Medical
Travelite Chair in a Bag Transport Wheelchair
Mfr # tc005gy
Zoro # G904952914
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # tc005gy
- Zoro # G904952914
- UPC # 822383291451
- Country of Origin China
- Category Wheelchairs
Description
Travelite Chair in a Bag Transport Wheelchair
The Travelite Transport Chair in a Bag from Drive Medical is a lightweight yet sturdy aluminum framed portable chair. It is easily transportable and comes with a compact carry bag, making it ideal for stowing away in cars, buses, trains, and more. This wheelchair can be used both indoors and outdoors on forgiving terrain, with a convenient step for the attendant to lift the chair over obstacles. This transport chair gives you the freedom to go, with the added convenience of folding up to a manageable size.
Features and Benefits- Lightweight yet sturdy aluminum transport chair in gunmetal gray
- It is easily transportable and comes with a compact carry bag with wheels making it ideal for traveling
- Folds for storage and transportation
- Ideal for use indoors and outdoors
- 18" square nylon seat comes with lift-up straps
- Comes with wheel locks
- 8" solid tires
- Comes with padded, flip-up desk arms, and height adjustable footrests
- Product Specifications
- Actual Product Weight: 22 lbs
- Armrest Length: 9"
- Armrest to Floor Height: 27"
- Back of Chair Height: 17.5"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 11.5"
- Depth of Seat Upholstery: 16.375"
- Folded Dimensions: 33" x 11.5" x 37.5"
- Number of Wheels: 4
- Overall Length w/ Riggings: 33"
- Overall Product Height: 37.5"
- Overall Product Length: 33"
- Overall Product Width: 22.5"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19"
- Width Between Armrest Pads: 18.375"
- Width Between Posts: 18.75"
- Width of Seat Upholstery: 18"
- Warranty: Limited Lifetime
- Model # tc005gy
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Strawberry Oral Supplement, 8oz Bottle, , 24PK (57269)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 1 qt., Trnslucnt Red, PK72 (8702T)
- STRYKER PHYSIO-CONTROL AED Value Package, Automatic, 3-13/16" H (99512-001268F-MD)
- WATERLOO HEALTHCARE Waterloo Non-Locking Sharps Container Mounting Bracket (SB-2)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DMI Wheelchair, 250 lb, 18 In Seat, Silver (503-0658-0200)
- Drive Medical Wheelchairs