Shop All Patient Lifters & Accessories
Drive Medical
Transport Sling
Mfr # 13264a
Zoro # G9312164
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13264a
- Zoro # G9312164
- UPC # 822383231709
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Transport Sling
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Stand up sling
- Chain/strap not required
- Solid Nylon construction
- Two sling points; Two cradle points
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2
- Overall Product Height: 1"
- Overall Product Length: 37"
- Overall Product Width: 34"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Weight Capacity: 440 lbs
- Sling Points: 2
- Warranty: 6 month limited
- Model # 13264a
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY PhysiciansCare Ibuprofen Tablets, PK50 (90015)
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25180)
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- COLGATE Toothpaste, Personal Size, .85oz Tube, Unboxed, PK240 (09782)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- Drive Medical Patient Lifters & Accessories