TranSport Aluminum Transport Wheelchair
Mfr # ts19
Zoro # G9299494
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ts19
- Zoro # G9299494
- UPC # 822383241432
- Country of Origin China
- Category Wheelchairs
Description
This lightweight, aluminum, portable Transport Chair by Drive Medical is designed to conveniently folds for travel and storage. The padded, flip back arms can be removed, the back folds forward and it comes with a two way back release which allows this chair to fold easily. The frame magnets keep the footrests secure against the frame to prevent swinging open when the chair is carried, ensuring users convenience and safety. The upholstery is comfortable, lightweight and easy to clean and the aluminum frame is lightweight and strong. This chair weighs only 17.5 lbs.
Features and Benefits- Weighs 17.5 lbs
- Aluminum frame is lightweight and strong
- Frame magnets keep footrests secure against frame to prevent swinging open when the chair is carried
- Padded flip-back arms are removable
- Upholstery is comfortable, lightweight, and easy to clean
- Two-way back release allows to push or pull lever
- The transport chair conveniently folds for travel and storage
- Back folds forward
- Comes with tool-free height adjustable swing-away footrests
- Aluminum rear wheel locks
- Weight Capacity 250 lbs
- Product Specifications
- Actual Product Weight: 17.5 lbs
- Armrest Length: 9"
- Armrest to Floor Height: 27"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 6"
- Closed Width: 10"
- Depth of Seat Upholstery: 15"
- Folded Dimensions: 38" x 10" x 36"
- Number of Wheels: 4
- Overall Length w/ Riggings: 38"
- Overall Product Height: 26"
- Overall Product Length: 38"
- Overall Product Width: 24.5"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 18"
- Width Between Armrest Pads: 21"
- Width Between Posts: 19.5"
- Width of Seat Upholstery: 18.75"
- Warranty: Limited Lifetime
- Model # ts19
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Feminine Hygiene Starter Kit, 5" H, PK4 (SDWSTARTER-4)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 40PK (1277)
- NORTH STATE IND GRY 6 Panel Play Gate (8666)
- Q-TIPS Cotton Tip Swab, Double Tip, 3In., PK144 (CB070006)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- DYNAREX Dynarex DynaRide S3 Lite Wheelchair, Flip Desk & Elevating Legrest, 18inW Seat (10230)
- Drive Medical Wheelchairs