Shop All Bathroom Safety Bars and Chairs
Drive Medical
Toilet Safety Rail
Mfr # rtl12087
Zoro # G9295206
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12087
- Zoro # G9295206
- UPC # 822383252841
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Toilet Safety Rail
If you suffer from poor balance, arthritis, limited mobility, or injury issues, you know how difficult many everyday activities can be. Don't let something as simple as using the bathroom be one of them! Using the Toilet Safety Rail offers secure assistance when sitting on, or standing up from, the toilet. This unit is assembled easily without tools and mounts to your existing toilet. The padded handles are easy to grip and comfortable to rest your arms on. The handles are also width-adjustable to place them even the most comfortable position for you.
Features and Benefits- Easy, tool-free assembly and installation
- Comes with soft, padded handles for comfort
- Width adjusts from 16.5" - 19.5" between handles
- Product Specifications
- Actual Product Weight: 10.5 lbs
- Overall Product Height: 11.5"
- Overall Product Length: 16.25"
- Overall Product Width: 19.5"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Width Between Arms: 16.5"-19.5"
- Warranty: Limited Lifetime
- Model # rtl12087
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Press Brass Ball Valve Inline (77VLF14501)
- MOEN Avri 24in Towel Bar in Brushed Nickel (Y1424BN)
- IMPERIAL Lever Bender, 5/8 In, 2 1/4 In Radius (364-FHA-10)
- ZORO SELECT 1" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (465-120)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- GROHE Universal Lever Chrome (46738000)
- Drive Medical Bathroom Safety Bars and Chairs