Shop All Bathroom Safety Bars and Chairs
Drive Medical
Toilet Safety Frame w/ Padded Armrests
Mfr # rtl12000
Zoro # G9288319
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12000
- Zoro # G9288319
- UPC # 822383246482
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Toilet Safety Frame with Padded Armrests
This sturdy and lightweight toilet safety frame by Drive Medical provides your customer with Waterfall armrests which provide additional comfort and support. Powder coated aluminum brackets which easily attaches the frame to toilet. The Arms are height and width adjustable conform to you.
Features and Benefits- Anodized aluminum is sturdy and lightweight
- Padded armrests provide additional comfort and support
- Comes with height-adjustable (1" increments) and width-adjustable arms (2 positions)
- Powder-coated aluminum bracket easily attaches frame to toilet
- Bracket secures safety frame in place
- Product Specifications
- Actual Product Weight: 4 lbs
- Armrest to Floor Height: 28"-32"
- Overall Product Height: 32"
- Overall Product Length: 32"
- Overall Product Width: 23.5"
- Primary Product Color: White
- Primary Product Material: Plastic
- Product Weight Capacity: 300 lbs
- Width Between Arms: 19"-23.5"
- Warranty: Limited Lifetime
- Model # rtl12000
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, 120V 2000W (SP10868GL)
- BK RESOURCES Workforce Standard Duty Faucet, 16" Swing Spout, 4" O.C.Deck Mount (BKD-16-G)
- ZORO SELECT Toilet Wedge, Plastic, White, PK8 (31001)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- ALFI BRAND Black Matte 16" Wide Foldable Teak Shower Seat with Round Hardware (ABS16R-BM)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- Drive Medical Bathroom Safety Bars and Chairs