Drive Medical

Titanium Gel/Foam Wheelchair Cushion, 16" x 18"


product price: $136.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Titanium Gel/Foam Wheelchair Cushion, 16" x 18"

For enhanced wheelchair seating comfort, look to the superior therapeutic pressure redistribution, skin protection, and positioning offered by the Titanium Gel/Foam cushion from Drive DeVilbiss. The Titanium cushion's combination of resilient, high density foam and a central dual chambered gel bladder allows for user immersion and encourages proper seating posture. Each Titanium cushion also features a medium contour for leg abduction and additional positioning assistance. The cover material is a fluid-resistant, low-shear stretch providing comfort and protection for the user's skin. Take comfort in knowing the non-skid cushion bottom prevents slipping and provides added stability. We provide users the ability to achieve postural support and proper pelvic positioning without compromising skin integrity. When the goal is enhanced comfort, pressure redistribution, pain relief and/or pressure ulcer prevention, Drive's Titanium Gel/Foam cushions is the solution.

Features and Benefits
  • Resilient foam layer combined with a dual chamber gel bladder allow for immersion, enhanced comfort plus ischial and coccyx pressure relief
  • Medium contour to gently abduct and properly supports the greater trochanters
  • The dense foam base provides support and stability for proper pelvic alignment
  • Cushion cover is a low shear, fluid resistant, stretch material which serves to protect the patient's skin tissue and provide added comfort
  • Non-skid cushion bottom offers additional stability
  • Product Specifications
    • Actual Product Weight: 6.3 lbs
    • Cover Material: Fluid Resistant Stretch Top; Non Skid Bottom
    • Overall Product Height: 3.5"
    • Overall Product Length: 18"
    • Overall Product Width: 16"
    • Primary Product Color: Black
    • Primary Product Material: Foam
    • Product Weight Capacity: 275 lbs
    • Warranty: 1 Year Limited
    • Model # fpt-2
    • No Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.