Shop All Hospital Bed Accessories
Drive Medical
Tilt Top Overbed Table
Mfr # 13008
Zoro # G9281020
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13008
- Zoro # G9281020
- UPC # 822383103044
- Country of Origin China
- Category Hospital Bed Accessories
Description
Tilt Top Overbed Table
The walnut, wood grain low-pressure laminate top on this deluxe tilt-top table by Drive Medical tilts 33 degrees in either direction, giving you the ability to adjust it to suit your needs. With the slightest upward pressure, the table can be raised or lowered in infinite settings between 26.5"-46", and the top locks securely when the height adjustment handle is released. Chrome-plated steel "H" base provides added stability and security and lead to swivel casters, which allow for maneuverability.
Features and Benefits- Easily assembled
- Top can be tilted 33-degrees in either direction
- Top can be raised or lowered in infinite settings between 29.5"- 46"
- Swivel casters allow for easy maneuverability
- Chrome-plated steel "H" base provides security and stability
- Tabletop locks securely when height adjustment handle is released; It can be raised with the slightest upward pressure
- For proper assembly, do not remove bottom screw
- Product Specifications
- Actual Product Weight: 21 lbs
- Base Depth: 15.5"
- Base Width: 26.5"
- Overall Product Height: 29.5"
- Overall Product Length: 15.5"
- Overall Product Width: 30"
- Primary Product Color: Walnut
- Primary Product Material: Steel
- Product Weight Capacity: 50 lbs
- Tabletop Depth: 15"
- Tabletop Height: 29.5"-46"
- Tabletop Width: 30"
- Warranty: Limited Lifetime
- Model # 13008
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 60" L x 2" H (37051G)
- PHYSICIANSCARE Aspirin, Tablet, 6 x 2,325mg (20-112)
- CALMING TIDES Face & Body Bar, 1 Oz., 288PK (CT-FS-28G)
- UNILEVER US Dove, WHITE BEAUTY BAR, LIGHT SCENT, 2.6 OZ (61073EA)
- DRIVE MEDICAL Pressure Sensitive Bed Chair Patient Alarm, 10" x 15" Chair Pad (13605)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN)
- DRIVE MEDICAL Full Electric Bed Control (15005HCN-L)
- DRIVE MEDICAL Primus Bed Pendant (SP02-TH21060003)
- DRIVE MEDICAL Non Tilt Top Overbed Table, Silver Vein (13067)
- INVACARE microAIR Alternating Pressure Low Air Loss - Pump Only (MA600P)
- KARMAN HEALTHCARE Karman Healthcare OT10 Over Bed Table With Luxury Wood Finish (OT10)
- Drive Medical Medical Beds, Stretchers & Cots