Shop All Medical Mattresses
Drive Medical
Therapeutic Foam Pressure Reduction Support Mattress
Mfr # 15019
Zoro # G204952836
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 15019
- Zoro # G204952836
- UPC # 822383125831
- Country of Origin China
- Category Medical Mattresses
Description
Therapeutic Foam Pressure Reduction Support Mattress
The Drive Medical Therapeutic 5 Zone Support Mattress is a deluxe, horizontal, cross-cut, 5 zoned foam mattress which provides comfort, support and pressure redistribution. It comes with a best in class, 2-way stretch cover that reduces friction and shear, and is water resistant and vapor permeable, ensuring user comfort.
Features and Benefits- Deluxe, horizontal, cross-cut, foam mattress provides comfort, support, and pressure redistribution over five different pressure zones
- 210 denier nylon cover reduces friction and shear, and is water resistant and vapor permeable
- This Medicare coded Group I support surface is a mattress replacement, which will facilitate transfers more easily than overlays will
- Better comfort, compliance, durability, and pressure redistribution than innerspring mattresses allows for improved patient satisfaction and fewer service calls
- Product Specifications
- Actual Product Weight: 15.2 lbs
- Cover Material: Fluid Resistant Nylon
- Fire Rating: CFR 16 Part 1633
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 36"
- Primary Product Color: Blue
- Primary Product Material: HR Foam
- Product Weight Capacity: 275 lbs
- Warranty: 3 Year Limited on foam; 1 Year Limited on cover
- Model # 15019
- No Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend, Unitized (4-006)
- GENUINE FIRST AID CPR Face Shield, Nylon, 4 Component (9999-2402)
- CREST HEALTHCARE Low Voltage Controller, 2 Circuit (115229)
- FIRST VOICE STRYKER HEARTSINE Unitized Emergency Medical Kit, Pelican (M3199)
- DRIVE MEDICAL Gravity 7 LTC Pressure Redistribution Mattress - 76" (15876)
- PRESSURE GUARD Standard control unit only (5500)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 25" x 74", 4" Depth (BIP-25744-VFS)
- PRESSURE GUARD Digital control unit only (5900)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81069)
- PROHEAL Foam Hospital Bed Mattress (PH-81013)
- Drive Medical Medical Beds, Stretchers & Cots