Shop All Caster Sockets, Brackets & Floor Locks
Drive Medical
Swivel Wheel Locking Brackets, 1 Pair
Mfr # ce 1500
Zoro # G9280436
product price: $81.15
/ea
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ce 1500
- Zoro # G9280436
- UPC # 822383122731
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Description
Swivel Wheel Locking Brackets, 1 Pair
Locking brackets for front swivel wheels ensure straight walking. They are easily unlocked for increased maneuverability. To combine the advantages of control and easy maneuverability, you can lock one side and unlock the other side.
Features and Benefits- Locking brackets for front swivel wheels ensure straight walking
- Brackets are easily unlocked for increased maneuverability
- To combine the advantages of control and easy maneuverability, you can lock one side and unlock the other side
- Easily attaches to safety rollers
- Product Specifications
- Actual Product Weight: 0.45 lbs
- Overall Product Height: 1"
- Overall Product Length: 1"
- Overall Product Width: 1"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # ce 1500
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Autmtv Ramp Top Kt (05674)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-15)
- VESTIL Top Mount Floor Lock 7 in Mounting Height 6 in Retracted Height (FL-LK-5EG)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- PROSOURCE Socket Plastic 3/4In Blk 4Pc (FE-S805-PS)
- ZORO SELECT Floor Lck, Top Plate, 8-13/16in H, 6in Cstr (FL-LK-S)
- ZORO SELECT Floor Lock, HD, Extended Pedal, For Casters (16D136)
- ZORO SELECT Floor Lock, Plate, 8-1/4 in. H, 4 x 4-1/2 (5VR15)
- ZORO SELECT 90 Series Floor Lock For 6" Wheel Dia (90LF0680)
- METALTECH Lock Kit For Drywall Cart Casters (I-DCCDL)
- VERSA-GUARD Add-On Locking Caster Feet, Yellow (VG-1030)
- Drive Medical Caster Sockets, Brackets & Floor Locks