Shop All Walking Aids Accessories
Drive Medical
Swivel Lock Walker Wheels, 5", 1 Pair
Mfr # 10115
Zoro # G9285616
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 10115
- Zoro # G9285616
- UPC # 822383112275
- Country of Origin China
- Category Walking Aids Accessories
Description
Swivel Lock Walker Wheels, 5", 1 Pair
The Drive Medical Swivel Wheel with Lock and Two Sets of Rear Glides can be locked for fixed wheels or unlocked for swivel wheels. The 5" casters with rubber wheels and two rear glide caps, allow walkers to roll easily and smoothly over irregular surfaces.
Features and Benefits- Can be locked for fixed wheel or unlocked for a swivel wheel
- Rubber wheels allow walker to roll easily and smoothly over irregular surfaces
- Allows for 5 adjustments
- Comes with rear glide caps and glide covers allowing use on all surfaces
- 350 lb Weight Limit
- Product Specifications
- Actual Product Weight: 2 lbs
- Casters: 5"
- Height Adjustments: 5
- Overall Product Height: 2"
- Overall Product Length: 13"
- Overall Product Width: 3"
- Primary Product Color: Gray
- Primary Product Material: Rubber
- Product Weight Capacity: 350 lbs
- Warranty: Limited Lifetime
- Model # 10115
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID SchoolGuard Grab-N-Go Trauma First Aid Field Bag [Empty] (37110)
- ZORO SELECT First Aid Kit, Plastic, 25 Person (59289)
- TARPARMOR Tube Bracket for Rolloff Tarp Tamer (S/BRAKTAMEPVC71)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- DRIVE MEDICAL Walker Basket (10200b)
- DRIVE MEDICAL Folding Walker Tray (10125)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- DMI Safety Strap, Black, 2" D, 2" W (517-5013-0200)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- Drive Medical Walking Aids Accessories