Super Light Folding Transport Wheelchair w/ Carry Bag
Mfr # sl18
Zoro # G9286368
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # sl18
- Zoro # G9286368
- UPC # 822383124230
- Country of Origin China
- Category Wheelchair Ramps
Description
This Super Light Folding Transport Chair with Carry Bag by Drive Medical has a lightweight, silver aluminum frame and maintenance free composite wheels with rear wheel locks. Weighing only 19 pounds, this transport chair is one of the lightest in the market. It folds like a conventional folding chair and comes with a carry bag for easy storage and transportation. Comes standard with padded flip back arms, composite, maintenance free wheels that provide a smooth ride over most surfaces, fold down footrests and rear wheel locks ensuring a convenient, comfortable and safe transport chair.
Features and Benefits- Padded flip-back armrests and fold-down footrests
- Weighs only 19 lbs
- Easy to push or transport
- Aluminum frame with lightweight nylon upholstery
- Composite wheels are lightweight and maintenance free
- Folds like a conventional folding chair
- Includes carry bag with shoulder strap
- Standard rear wheel locks and seat belt
- Product Specifications
- Actual Product Weight: 19 lbs
- Armrest to Floor Height: 28"
- Back of Chair Height: 17"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 6"
- Closed Width: 9"
- Depth of Seat Upholstery: 17"
- Number of Wheels: 4
- Overall Length w/ Riggings: 30"
- Overall Product Height: 37"
- Overall Product Length: 30"
- Overall Product Width: 23"
- Primary Product Color: Blue
- Primary Product Material: Aluminum
- Product Weight Capacity: 250 lbs
- Rear Wheels: 8"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 20"
- Width Between Armrest Pads: 19"
- Width Between Posts: 19"
- Width of Seat Upholstery: 18.25"
- Warranty: Limited Lifetime
- Model # sl18
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- POST SHIELDS. Post Shields Inc. 4 in. H X 4 in. W X 4 in. L Plastic Black Fence Post Protection (5282711010)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 2 in W, Polyester, Yellow (EN1602DX2)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- SILVER SPRING Wheelchair Track Ramp, 600 lb Load Cap. (TWR-V2-3-5)
- HANDSON 16 in x 32 in Threshold Wheelchair Ramp 600 lb. Weight Capacity Maximum 2 Rise (HA117491)
- HANDS ON 8-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (HA117490)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP2436)
- LANDWAVE LandWave LW4PYR Expandable Ramp System 4 Sided Pyramid Kit (LW4PYR)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR4)
- Drive Medical Wheelchair Ramps