Shop All Wheelchair Accessories
Drive Medical
Super Hemi Kit
Mfr # stdsshk
Zoro # G9289490
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stdsshk
- Zoro # G9289490
- UPC # 822383125411
- Country of Origin China
- Category Wheelchair Accessories
Description
Super Hemi Kit
This kit includes everything you need to convert your manual wheelchair to the lower, 15.5" super-hemi seat height.
Features and Benefits- Lowers seat height to 15.5" for Viper Plus GT
- Comes with everything needed to safely lower wheelchair height
- Assembly required
- Installation instructions included
- Product Specifications
- Actual Product Weight: 13.5 lbs
- Overall Product Height: 7"
- Overall Product Length: 21"
- Overall Product Width: 20"
- Primary Product Color: Black
- Primary Product Material: Aluminum
- Warranty: Limited Lifetime
- Model # stdsshk
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Wall Bracket, For 4WLZ7 and 4WLZ8 (305)
- P&G Mouthwash, Classic, Mint, 1.2oz, 180/CT, Green, PK180 (PGC97506)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (11091 BK)
- VERIDIAN HEALTHCARE Touch-Free Infrared Forehead Thermometer (09-348)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- PROHEAL Gel Infused Foam Wheelchair Cushion -20" x 18" (PH-74014-GEL-20X18X3)
- INVACARE HME Universal Adjustable Rear Anti-Tippers (115125)
- SECURE Secure WWP-1B Wheelchair Or Walker Pouch (WWP-1B)
- NEW SOLUTIONS New Solutions AR179P 10 x 2 x 4 in. Nylon Padded Desk Length Armrests Universal Fit for Wheelchair; Black - Set of 2 (AR179P)
- Drive Medical Wheelchair Accessories