Shop All Bathroom Safety Bars and Chairs
Drive Medical
Suction Cup Grab Bar, 12", White & Beige
Mfr # rtl13083
Zoro # G9299920
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl13083
- Zoro # G9299920
- UPC # 822383580876
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Suction Cup Grab Bar, 12", White and Beige
The Drive Medical 12" Suction Cup Grab Bar offers peace of mind by providing a sturdy, versatile hand hold when maneuvering in and out of the bathtub or around the home. Featuring a premium red/green installation indicator, it is easy to determine when the grab bar is safely secured, or in need of adjustment for proper functionality. Simple to install at any angle without tools or damaging property, the large suction cups ensure a strong, dependable hold. The sleek design of the Suction Grab Bar is sure to complement any style.
Features and Benefits- Features installation verification: Green indicator means "safely secure," Red indicator means "needs adjustment"
- Simple to install at any angle without tools or damaging property
- Release levers make installing and removing suction cups quick and easy
- Large suction cups provide an extremely strong hold; fit on 4" tiles or larger
- Product Specifications
- Actual Product Weight: 0.75 lbs
- Overall Product Height: 3.75"
- Overall Product Length: 12"
- Overall Product Width: 4"
- Primary Product Color: White
- Primary Product Material: Plastic
- Warranty: Limited Lifetime
- Model # rtl13083
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-R)
- BONOMI Electric, Rotary Actuator for Ball Valves (VB190M-002)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 36 In L (4DXT2)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 24", Brushed Nickel (GB2023-24BN)
- MADE TO MATCH Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1236ES)
- Drive Medical Bathroom Safety Bars and Chairs