Shop All Patient Lifters & Accessories
Drive Medical
Straps for Patient Slings
Mfr # 13232
Zoro # G9313519
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13232
- Zoro # G9313519
- UPC # 822383211053
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Straps for Patient Slings
These durable and strong straps are compatible with Drive Medical patient slings.
Features and Benefits- Patient lift and sling accessory
- Straps for Patient Slings
- Strong and Durable
- Each strap has three hooks
- Product Specifications
- Actual Product Weight: 2 lbs
- Overall Product Height: 2"
- Overall Product Length: 8"
- Overall Product Width: 4"
- Primary Product Color: Black
- Primary Product Material: Nylon
- Warranty: Limited Lifetime
- Model # 13232
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSONS BABY Johnson's Baby Hand And Face Wipes 25 Wipes, PK4 (1117739)
- GILLETTE Foamy Shave Cream, Original Scent, 2 oz Aerosol, PK48 (14501)
- DMI Aluminum Rollator, Burgundy, 8" Wheels (501-1029-0700)
- DRIVE MEDICAL Oxygen Cylinder Cart, 12 Cylinders (18143)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- MCKESSON Mesh Full Body Commode Sling, Medium (146-13221M)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- Drive Medical Patient Lifters & Accessories