Shop All Independent Living Aids
Drive Medical
Stocking Aid, Molded Plastic
Mfr # rtl2010
Zoro # G9298399
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl2010
- Zoro # G9298399
- UPC # 779709020106
- Country of Origin China
- Category Independent Living Aids
Description
Stocking Aid, Molded Plastic
The Molded Stocking Aid by Lifestyle Essentials makes it possible to put on stockings without bending. Curved cut outs on the sides hold the sock while it is being pulled up the leg. Stocking aid holds the sock open and allows the user to easily pull the sock or stocking up with minimal effort.
Features and Benefits- Stocking aid holds the sock open and allows the user to easily pull the sock or stocking up with minimal effort
- Makes it possible to put on stockings without bending
- Curved cutouts on the sides hold the sock while it is being pulled up the leg
- Eliminates the need to bend or overextend
- Product Specifications
- Actual Product Weight: 1.1 lbs
- Overall Product Height: 4"
- Overall Product Length: 23"
- Overall Product Width: 4"
- Primary Product Color: Clear
- Primary Product Material: Plastic
- Warranty: 6 Month Limited
- Model # rtl2010
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFS Cot Cover: Burgundy (5711115)
- OKEEFFES Working Hand Cream, Unscented, 3 oz. (K0290003)
- FIRST AID ONLY Vented Chest Seal, 6.5"x2 7/8", Plastic (91194)
- CARMAN Karman LT-K5 18 in. 28 lbs Seat Adjustable Ultra Lightweight Wheelchair; Black (LT-K5)
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- SHOWER SHIRT Shower Shirt Water-Resistant Garment for Surgery Patients; Black - Size L-XL - Size 14-22 (201016)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- PROHEAL Portable GlowintheDark Urinals for Men Perfect for Travel 32oz Capacity 5 Pack 5PK (PH-16614H-5A)
- PRIDE MOBILITY Lift Chair Hand Control (KIT120002)
- Drive Medical Independent Living Aids