Shop All Oxygen Accessories
Drive Medical
Steel Oxygen Cylinder Rack, D or E Cylinders Only, 12 Cylinders
Mfr # 18112
Zoro # G9287804
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drive Medical
- MFR # 18112
- Zoro # G9287804
- UPC # 822383109145
- Country of Origin China
- Category Oxygen Accessories
Description
Steel Oxygen Cylinder Rack, D or E Cylinders Only, 12 Cylinders
This Chrome Plated Steel Oxygen Cylinder Rack from Drive Medical is a secure way to transport or store multiple oxygen cylinders. This rack has slots for 12 oxygen cylinders, and can support either D or E cylinders. The rack even comes with mounting brackets on the underside so that it can be installed in a truck.
Features and Benefits- Chrome plated finish, alloy carbon steel
- Mounting brackets on bottom for in-truck installation
- Heavy-duty welded construction
- For D or E oxygen cylinders
- Product Specifications
- Actual Product Weight: 12.24 lbs
- Fits Cylinders: D and E
- Overall Product Height: 10"
- Overall Product Length: 21.5"
- Overall Product Width: 17"
- Primary Product Color: Chrome
- Primary Product Material: Alloy Carbon Steel
- Warranty: Limited Lifetime
- Model # 18112
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE INDUSTRIES, INC Medline MDS21462 Non-Sterile Cotton Balls, Large, White, 1000/Pack (MDS21462)
- DMI Rescue Board, 24in.L, 3/4in.W (518-1759-0400)
- SUNX Sunscreen, 2 oz, Bottle, 50 SPF (18-903G)
- JOHNSON & JOHNSON Baby Powder 15oz, Fresh Scent Bottle (168168)
- DRIVE MEDICAL Oxygen Cylinder Rack, 28 Cylinders (18141)
- ILC Replacement For CABLES AND SENSORS, PSR119151 (PSR-11-915-1)
- ILC Replacement For CABLES AND SENSORS, 07000001 (07-00-0001)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Natural (301)
- DYNAREX Dual Tank Oxygen Cart (36621)
- Drive Medical Respiratory Equipment