Shop All Patient Lifters & Accessories
Drive Medical
Stand-Up Sling, Extra Large
Mfr # 13263b
Zoro # G9311157
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13263b
- Zoro # G9311157
- UPC # 822383231693
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Stand-Up Sling, Extra Large
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Stand-up sling
- Chain/strap not required
- Solid Nylon construction
- Two sling points; Two cradle points
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2
- Design: Solid
- Overall Product Height: 1"
- Overall Product Length: 55"
- Overall Product Width: 16"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Size: X Large
- Product Weight Capacity: 440 lbs
- Sling Points: 2
- Warranty: 6 month limited
- Model # 13263b
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid kit, Metal, 10 Person (240-AN)
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- BOWMAN DISPENSERS Respiratory Hygiene Station, 58-26/64" H (BD111-0012)
- MEDIQUE PRODUCTS Medique Sharps Containers (10454G)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- SKIL-CARE Skil-Care 558070 Mattress Safety Strap (558070)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- Drive Medical Patient Lifters & Accessories