Stand Alone Toilet Safety Rail
Mfr # rtl12079
Zoro # G9296420
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12079
- Zoro # G9296420
- UPC # 822383253503
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
If you suffer from poor balance, arthritis, limited mobility, or injury issues, you know how difficult many everyday activities can be. Don't let something as simple as using the bathroom be one of them! Using the Toilet Safety Rail offers secure assistance when sitting on, or standing up from, the toilet. This free-standing unit is assembled easily without tools to surround your existing toilet, whether standard or elongated. The padded handles are easy to grip and comfortable to rest your arms on. It even has a handy magazine rack attached to keep your reading materials in reach!
Features and Benefits- Fits standard and elongated toilets
- Comes with padded armrests for added comfort
- Free-standing around toilet
- Easy, tool-free assembly
- Comes with convenient magazine rack
- Product Specifications
- Actual Product Weight: 9 lbs
- Overall Product Height: 25.5"
- Overall Product Length: 19"
- Overall Product Width: 26.5"
- Primary Product Color: White
- Primary Product Material: Aluminum
- Product Weight Capacity: 300 lbs
- Width Between Arms: 21"
- Warranty: Limited Lifetime
- Model # rtl12079
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Ktchn Pullout Spray Head-Bn (H961.125.144)
- STIEBEL ELTRON Electric Tankless Water Heater, 240/208V (DHC 5-2 CLASSIC)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-5-6)
- DELTA Delta Ara Aerator & Set Screw - Rectangular (RP75408)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- DRIVE MEDICAL Splash Defense Transfer Bench w/ Curtain Guard Protection (rtl12032kdr)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DELTA Delta Commercial Other: 1-1/2" X 24" Ada Grab Bar, Concealed Mounting (40124-SS)
- Drive Medical Bathroom Safety Bars and Chairs