Shop All Walking Aids Accessories
Drive Medical
Sports Style Cane Tip, Tennis Ball
Mfr # rtl10384tb
Zoro # G9283120
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl10384tb
- Zoro # G9283120
- UPC # 822383972381
- Country of Origin China
- Category Walking Aids Accessories
Description
Sports Style Cane Tip, Tennis Ball
Basketball, Soccer, Golf, and Tennis fans are sure to love the look of these fashionable Sports Ball Cane Tips to help cheer on their favorite pastime. Sports lovers everywhere can enjoy enhancing their walking cane with these highly detailed, expertly crafted Sports Ball Walking Cane Tips. These Sport Cane Tips easily replaces lost or worn out cane tips. They provide a strong grip as well as protection for floor surfaces from cane damage. The Sports Ball Cane Tips fit onto any cane with a diameter of 3/4".
Features and Benefits- This sports ball cane tip has the details of a real basketball, giving the sports lover something to cheer about
- Multiple sports ball themes for the ultimate sports fan
- Safely replaces worn cane tips
- Allows your cane to stand on its own
- First most 3/4" diameter canes
- Easy to install, no tools required
- Product Specifications
- Actual Product Weight: 0.31 lbs
- Diameter: 0.75"
- Overall Product Height: 3"
- Overall Product Length: 2.8"
- Overall Product Width: 0.75"
- Primary Product Color: Green
- Primary Product Material: Rubber
- Warranty: N/A
- Model # rtl10384tb
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 40PK (1277)
- SAFETY 1ST Stove Knob Covers 5Pk (48409)
- AFS Stretcher Bed/Ramp - Standard (11080)
- MEDI-FIRST Sinus Pain and Pressure, Tablet, PK500 (81913)
- DRIVE MEDICAL Folding Walker Tray (10125)
- DRIVE MEDICAL Walker Basket (10200b)
- MCKESSON Glide Ski (146-10110)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- SKY MED Sky Med SM-017005TC CaneMatesTM Fashion Straps Tiger Lily - Citrus (SM-017005TC)
- Drive Medical Walking Aids Accessories