Splash Defense Transfer Bench w/ Curtain Guard Protection
Mfr # rtl12032kdr
Zoro # G9293036
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtl12032kdr
- Zoro # G9293036
- UPC # 822383001432
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Description
Transfer benches provide stability to an individual with limited balance and mobility allowing an individual to bathe comfortably and safely. While transfer benches today offer support and stability, water from the shower can spill out onto the bathroom floor putting both the user and care taker at risk of slips and falls. Shower curtain liners are displaced outside the bathtub as the transfer bench hinders it from catching water and keeping it inside the tub. Drive DeVilbiss continues to enhance the quality of life by introducing the new Splash Defense Transfer Bench! The Splash Defense Transfer Bench is unique and the first of its kind allowing your shower curtain liner to remain inside the bath tub. This product enhancement meets the needs of so many by helping eliminate water from spilling out onto the bathroom floor, creating a danger zone for not only the user but also for the care taker. The Splash Defense transfer bench provides security for the care taker, while giving an individual their independence back and allowing them to bathe safely and privately again.
Features and Benefits- New "U" shape cut-out design enables the shower curtain liner to stay within the bath tub and avoiding water spillage outside onto the bathroom floor
- Reversible to accommodate any bathroom
- Tool-free assembly of back, legs and arm
- Height adjusts in 1/2" increments with unique dual column extension legs
- 400 lb weight capacity
- A-frame construction provides stability
- Durable blow-molded plastic bench and backrest
- Pinch-free lever allows for push pins to be depressed without pinching fingers
- Product Specifications
- Actual Product Weight: 12.7 lbs
- Outside Legs Width: 33.5"
- Overall Product Height: 22.5"
- Overall Product Length: 23"
- Overall Product Width: 33.5"
- Primary Product Color: White
- Primary Product Material: Plastic, Aluminum, Steel
- Product Weight Capacity: 400 lbs
- Seat Depth: 16"
- Seat Width: 28"
- Seat to Floor Height: 17.5"-22.5"
- Warranty: Limited Lifetime
- Model # rtl12032kdr
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve 3/4" (34-NR3XL)
- SANI-LAV Jam Nut (1050)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel Close Nipple (300UP34XCL)
- KISSLER Lavatory Ball, For Delta 500 Series (PB70S)
- DRIVE MEDICAL Suction Cup Grab Bar, 12", White & Beige (rtl13083)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- DRIVE MEDICAL Bariatric Heavy Duty Bath Bench (12022kd-1)
- DRIVE MEDICAL Bath Shower Tub Grab Rail, 16.5" (12044)
- DRIVE MEDICAL Toilet Safety Frame w/ Padded Armrests (rtl12000)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass (DR414162)
- DMI Eurostyle Bath Seat (522-5046-0300)
- Drive Medical Bathroom Safety Bars and Chairs