Shop All Topical Ointments, Creams, and Antiseptics
Drive Medical
Sitz Bath
Mfr # rtlpc23234
Zoro # G9276629
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # rtlpc23234
- Zoro # G9276629
- UPC # 822383246338
- Country of Origin China
- Category Topical Ointments, Creams, and Antiseptics
Description
Sitz Bath
The Sitz Bath converts most any commode to a soothing aid for relieving discomfort in sensitive genital and anal areas, such as with hemorrhoids or episiotomy recovery. The unit is lightweight, durable and easy to clean, featuring no-kink tubing for trouble-free use. Plus, easily controlled flow clip means no spills.
Features and Benefits- Ideal for use in treatment of conditions in the anal and genital areas
- Designed to fit standard toilets
- Lightweight, durable and easy to clean
- 2 quart capacity
- No-kink tubing
- Product Specifications
- Actual Product Weight: 0.6 lbs
- Overall Product Height: 16.25"
- Overall Product Length: 4.88"
- Overall Product Width: 14.75"
- Primary Product Color: Grey
- Primary Product Material: Plastic
- Volume: 64 oz
- Warranty: 60 Day Limited
- Model # rtlpc23234
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Bandages, adhesive, butterfly closure, waterproof, 288PK (CUR47442RB)
- ILC Replacement for Covidien Nellcor D-yse Spo2 Accessories (D-YSE SPO2 ACCESSORIES COVIDIEN NELLCOR)
- MEDLINE INDUSTRIES, INC Curad® Flex Fabric Bandages, Knuckle, 3"L x 1-1/2"W, 100/Box (MIINON25510)
- ZORO SELECT Bulk First Aid kit, Plastic, 10 Person (9999-2128)
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- MEDIQUE Medique® Medi-First® Pain Relief Blood Clotting Spray, 3 Oz. (MP226-17)
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- WATERJEL Burn Cream, Box, 0.9g, PK25 (WJFA1800)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- DYNAREX Dynarex Alcohol Swabsticks, NS 4in, 250 Pcs (1204)
- KEMP USA Saljet Topical Sterile Saline Rinse, 1oz, PK 240 (11-163)
- Drive Medical Topical Ointments, Creams, and Antiseptics