Shop All Patient Lifters & Accessories
Drive Medical
Sit-to-Stand Sling, Medium
Mfr # 13263e
Zoro # G9310518
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13263e
- Zoro # G9310518
- UPC # 822383231723
- Country of Origin China
- Category Patient Lifters & Accessories
Description
Sit-to-Stand Sling, Medium
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Sit to stand padded sling
- Chain/strap not required
- Solid Nylon construction
- Two sling points; Two cradle points
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2
- Overall Product Height: 1"
- Overall Product Length: 30"
- Overall Product Width: 48"
- Primary Product Color: Red
- Primary Product Material: Nylon
- Product Weight Capacity: 400 lbs
- Sling Points: 2
- Warranty: 6 month limited
- Model # 13263e
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Burn Aid Gel, 3.5g, PK25 (G469)
- ZORO SELECT Blood Clotting Solution, Powder, PK2 (WSO351)
- REDEX Cream Udder 12Oz (60251X12)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- PROACTIVE Full Body Sling with Commode Opening (30115)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- VIVE HEALTH Stand Assist (SUP1090BLK)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- Drive Medical Patient Lifters & Accessories