Drive Medical

Sit-to-Stand Sling, Large


product price: $322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sit-to-Stand Sling, Large

Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.

Features and Benefits
  • Sit to stand padded sling
  • Chain/strap not required
  • Solid Nylon construction
  • Two sling points; Two cradle points
  • Product Specifications
    • Actual Product Weight: 2 lbs
    • Cradle Points: 2
    • Overall Product Height: 1"
    • Overall Product Length: 36"
    • Overall Product Width: 60"
    • Primary Product Color: Red
    • Primary Product Material: Nylon
    • Product Weight Capacity: 400 lbs
    • Sling Points: 2
    • Warranty: 6 month limited
    • Model # 13263f
    • No Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.