Shop All Positioners
Drive Medical
Sit-to-Stand Buttock Strap
Mfr # 13263h
Zoro # G9312417
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 13263h
- Zoro # G9312417
- UPC # 822383231754
- Country of Origin China
- Category Positioners
Description
Sit-to-Stand Buttock Strap
Drive Medical slings are designed to comfortably and securely support an individual during lift and transfer procedures with a floor-style patient lift. Our slings are made from durable material, which resist deterioration from exposure to moisture and laundering.
Features and Benefits- Strong and Durable
- Optional Chain / Strap
- Weight Capacity: 400 lbs
- Product Specifications
- Actual Product Weight: 2 lbs
- Cradle Points: 2
- Overall Product Height: 1"
- Overall Product Length: 71"
- Overall Product Width: 1"
- Primary Product Color: Blue
- Primary Product Material: Nylon
- Product Weight Capacity: 400 lbs
- Sling Points: 2
- Warranty: 6 month limited
- Model # 13263h
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 200 Pack 200PK (PH-UP425H-8A)
- AFS Body & Casket Lift (OS Heavy Duty) (11014)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (11172 OR)
- MCKESSON Arm Elevator (136-75751)
- CLINTON Small Pillow, Black (20-3BK)
- SKIL-CARE Skil-Care 401240 Bed Rail Wedge Pad - Half Rail (401240)
- SKIL-CARE Skil-Care 556157 Bed Positioning Mesh Sheet with Two 30 Degree 16 in. Wedges (556157)
- Drive Medical Therapy & Rehabilitation