Shop All Wheelchair Ramps
Drive Medical
Single Fold Portable Wheelchair Scooter Ramp - 6 Feet Long
Mfr # stds1097
Zoro # G9277907
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds1097
- Zoro # G9277907
- UPC # 822383145389
- Country of Origin China
- Category Wheelchair Ramps
Description
Single Fold Portable Wheelchair Scooter Ramp with Carry Handle and Travel Bag, 6 Feet Long
The Wheelchair and Scooter Ramp by Drive Medical is designed for transitioning a wheelchair or scooter from one surface height to another. The durable, folding, lightweight construction allows for the ramp to be easily transported in its carry bag. This ramp was especially designed with perforated slots to keep water from collecting on the ramp and ensuring users safety while in use. This 6' long ramp allows for up to a 12" rise in surface height. The ramp has a total weight capacity of 600 lbs.
Features and Benefits- Perforated slots keep water from collecting on ramp
- Designed to transition wheelchair or scooter from one surface to another
- Durable, lightweight construction
- Comes with carry bag
- Weight capacity 600 lbs
- Product Specifications
- Actual Product Weight: 38 lbs
- Inside Track Width: 26.5"
- Overall Product Height: 4"
- Overall Product Length: 73"
- Overall Product Width: 28.5"
- Primary Product Color: Gun Metal
- Primary Product Material: Steel
- Product Weight Capacity: 600 lbs
- Warranty: Limited Lifetime
- Model # stds1097
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZG2)
- WERNER Podium Gate, Aluminum Material (AC63)
- DAYTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Red (452R47)
- ZORO SELECT Caster Wheel, 275 lb., 1-3/8 in. Hub L (IS0405205)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- SILVER SPRING Threshold Ramp, Adj., 600 lb Load Capacity (ATR60030)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 5-ft x 30-in Portable Singlefold Wheelchair Ramp 800 lb. Weight Capacity Maximum 10-in Rise (SFW530)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3224)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 7-ft x 30-in Portable Multifold Reach Wheelchair Ramp 800 lb. Weight Capacity Maximum 14-in Rise (UTW730)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-8)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- Drive Medical Ramps