Shop All Wheelchair Ramps
Drive Medical
Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long
Mfr # stds1094
Zoro # G9277015
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds1094
- Zoro # G9277015
- UPC # 822383145358
- Country of Origin China
- Category Wheelchair Ramps
Description
Single Fold Portable Wheelchair Scooter Ramp with Carry Handle and Travel Bag, 3 Feet Long
The Wheelchair and Scooter Ramp by Drive Medical is designed for transitioning a wheelchair or scooter from one surface height to another. The durable, folding, lightweight construction allows for the ramp to be easily transported in its carry bag. This ramp was especially designed with perforated slots to keep water from collecting on the ramp and ensuring users safety while in use. This 3' long ramp allows for up to a 6" rise in surface height. The ramp has a total weight capacity of 600 lbs.
Features and Benefits- Perforated slots keep water from collecting on ramp
- Designed to transition wheelchair or scooter from one surface to another
- Durable, lightweight construction
- Comes with carry bag
- Weight capacity 600 lbs
- Product Specifications
- Actual Product Weight: 20 lbs
- Inside Track Width: 26.5"
- Overall Product Height: 4"
- Overall Product Length: 37"
- Overall Product Width: 28.5"
- Primary Product Color: Gun Metal
- Primary Product Material: Steel
- Product Weight Capacity: 600 lbs
- Warranty: Limited Lifetime
- Model # stds1094
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Adjustable Lifting Beam, 6000 lb., 72 In (20-3-6)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 4 in W, Nylon, Yellow (EET4-904-20)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8DPT1)
- LITTLE GIANT Drop-Gate Truck, 12 ga. Steel (Deck)/13 ga. Exp/ed Metal, 3600 lb (CAWD30606PY)
- PRAIRIE VIEW INDUSTRIES Prairie View Industries 8-ft x 30-in Portable Multifold Wheelchair Ramp 800 lb. Weight Capacity Maximum 16-in Rise (WCR830)
- HANDI RAMP Alum Sectional Threshold Ramp 34" x 17" w/3" Rise, 700 lb. capacity (THRESH3/TMER3)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-15)
- HANDI RAMP Alum Sectional Threshold Ramp 34"x 22-1/4" w/4" Rise, 700 lb. capacity (THRESH4/TMER4)
- ROLL-A-RAMP Roll-A-Ramp A12604A19 26 in. x 48 in. Portable Loading Ramp (A12604A19)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-5)
- ROLL-A-RAMP Roll-A-Ramp 4040-12 12 ft. Aluminum Handrail Kit (4040-12)
- Drive Medical Ramps