Shop All Wheelchair Ramps
Drive Medical
Single Fold Portable Wheelchair Scooter Ramp - 2 Feet Long
Mfr # stds1093
Zoro # G9277277
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds1093
- Zoro # G9277277
- UPC # 822383145341
- Country of Origin China
- Category Wheelchair Ramps
Description
Single Fold Portable Wheelchair Scooter Ramp with Carry Handle and Travel Bag, 2 Feet Long
The Wheelchair and Scooter Ramp by Drive Medical is designed for transitioning a wheelchair or scooter from one surface height to another. The durable, folding, lightweight construction allows for the ramp to be easily transported in its carry bag. This ramp was specially designed with perforated slots to keep water from collecting on the ramp and ensuring users safety while in use. This 2' long ramp allows for up to a 4" rise in surface height. The ramp has a total weight capacity of 600 lbs.
Features and Benefits- Perforated slots keep water from collecting on ramp
- Designed to transition wheelchair or scooter from one surface to another
- Durable, lightweight construction
- Comes with carry bag
- Weight capacity 600 lbs
- Product Specifications
- Actual Product Weight: 14 lbs
- Inside Track Width: 26.5"
- Overall Product Height: 4"
- Overall Product Length: 25"
- Overall Product Width: 28.5"
- Primary Product Color: Gun Metal
- Primary Product Material: Steel
- Product Weight Capacity: 600 lbs
- Warranty: Limited Lifetime
- Model # stds1093
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Poly Cube Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Black (4616BLK/PTB)
- US CARGO CONTROL 2" x 18' Green Ratchet Strap w/ Black Flat Hook (5018FH-GRN)
- CHICAGO HARDWARE Turnbuckle, Hook & Hook, Galv, 3/8 x 6 In (02165 4)
- DUTTON-LAINSON Gear Winch, Worm Gear, 2000 lb. (WG2000)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- SILVER SPRING Threshold Ramp, 600 lb Load Capacity (TR3216)
- PVI, PRAIRIE VIEW INDUSTRIES Prairie View Industries 36 in x 36 in Adjustable Threshold Wheelchair Ramp 800 lb. Weight Capacity 3.5 in - 5 in Rise (ATH3636)
- SILVER SPRING Solid Threshold Ramp, 600 lb Load Cap. (SSTP1632)
- ROLL-A-RAMP Roll-A-Ramp 4040-4 4 ft. Aluminum Handrail Kit (4040-4)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.0)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-06)
- Drive Medical Wheelchair Ramps