Silver Sport Reclining Wheelchair - 18" Seat
Mfr # ssp18rbdfa
Zoro # G704953067
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ssp18rbdfa
- Zoro # G704953067
- UPC # 822383251073
- Country of Origin China
- Category Wheelchairs
Description
The Silver Sport 18" Full Reclining Wheelchair by Drive Medical has a new, state of the art, hydraulic reclining mechanism that allows for infinite adjustments up to 180 degrees. The arms have support extensions while in the reclining position, and the headrest extension, with cushioned head immobilizer, provides stability and comfort. The carbon steel frame, with an attractive silver vein finish, and the durable nylon upholstery make this reclining wheelchair easy to maintain, durable and lightweight. The standard anti-tippers along with the composite Mag-style wheels are set back on the frame to prevent tipping, ensuring user safety. Comes standard with padded armrests, swing away elevating leg rests, plastic footplates, rear anti tippers, 8" front caster wheels for a smooth ride over most surfaces and push to lock wheel locks.
Features and Benefits- Hydraulic reclining mechanism allows for infinite adjustments up to 180-degrees
- Arms have support extension for reclining position
- Nylon upholstery is comfortable, lightweight, and easy to clean
- Carbon Steel frame with silver vein finish is attractive, and easy to maintain
- Composite Mag-style wheels are lightweight and maintenance free
- 8" front casters
- Padded armrests provide added patient comfort
- Wheels set back on frame prevents tipping
- Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
- Rear anti-tippers standard
- Headrest extension with cushioned head immobilizer standard
- Comes standard with swing-away elevating leg rests
- Metal foot plates
- Comes with push to lock wheel locks
- Product Specifications
- Actual Product Weight: 63 lbs
- Armrest to Floor Height: 28.5"
- Back of Chair Height: 31"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12"
- Folded Dimensions: 50" x 12" x 50"
- Number of Wheels: 4
- Overall Length w/ Riggings: 50"
- Overall Product Height: 50"
- Overall Product Length: 50"
- Overall Product Width: 25"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 16"
- Seat Width: 18"
- Sea
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fukuda Denshi Cmt-01hth-0.8d ECG Telemetry Leadwires (CMT-01HTH-0.8D ECG TELEMETRY LEADWIRES FUKUDA DEN)
- SUNKISSED Sunkissed Dusting Brush N11 1 (15857)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DYNAREX Dynarex DynaRide S4 X Lite Wheelchair, Flip Desk Arm & Foot Rest, 18inW Seat (10276)
- Drive Medical Wheelchairs