Silver Sport Reclining Wheelchair - 16" Seat
Mfr # ssp16rbdda
Zoro # G704952954
Product Information
- Brand Drive Medical
- MFR # ssp16rbdda
- Zoro # G704952954
- UPC # 822383248240
- Country of Origin China
- Category Wheelchairs
Description
The Silver Sport 16" Full Reclining Wheelchair by Drive Medical has a new, state of the art, hydraulic reclining mechanism that allows for infinite adjustments up to 180 degrees. The arms have support extensions while in the reclining position, and the headrest extension, with cushioned head immobilizer, provides stability and comfort. The carbon steel frame, with an attractive silver vein finish, and the durable nylon upholstery make this reclining wheelchair easy to maintain, durable and lightweight. The standard anti-tippers along with the composite Mag-style wheels are set back on the frame to prevent tipping, ensuring user safety. Comes standard with padded armrests, swing away elevating leg rests, plastic footplates, rear anti tippers, 8" front caster wheels for a smooth ride over most surfaces and push to lock wheel locks.
Features and Benefits- Hydraulic reclining mechanism allows for infinite adjustments up to 180-degrees
- Arms have support extension for reclining position
- Nylon upholstery is comfortable, lightweight, and easy to clean
- Carbon Steel frame with silver vein finish is attractive, and easy to maintain
- Composite Mag-style wheels are lightweight and maintenance free
- 8" front casters
- Padded armrests provide added patient comfort
- Wheels set back on frame prevents tipping
- Precision sealed wheel bearings in front and rear ensure long lasting performance and reliability
- Rear anti-tippers standard
- Headrest extension with cushioned head immobilizer standard
- Comes standard with swing-away elevating leg rests
- Metal foot plates
- Comes with push to lock wheel locks
- Product Specifications
- Actual Product Weight: 62 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 28.5"
- Back of Chair Height: 31"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12"
- Folded Dimensions: 50" x 12" x 50"
- Number of Wheels: 4
- Overall Length w/ Riggings: 50"
- Overall Product Height: 50"
- Overall Product Length: 50"
- Overall Product Width: 23"
- Primary Product Color: Silver Vein
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 16"
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59290)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- ACME UNITED First Aid Only FAE-6018 SmartCompliance Refill Nitrile Gloves, 2 Pairs/Box (FAE-6018)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- Drive Medical Wheelchairs