Shop All Wheelchair Accessories
Drive Medical
Silver Sport Rear Anti Tippers w/ Wheels, 1 Pair
Mfr # stds833n
Zoro # G9284609
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # stds833n
- Zoro # G9284609
- UPC # 822383274010
- Country of Origin China
- Category Wheelchair Accessories
Description
Silver Sport Rear Anti Tippers with Wheels, 1 Pair
This Rear Anti-Tipper with Wheels for Silver Sport and Chrome Sport Wheelchairs prevents your wheelchair from tipping over. They are easily installed and provide the stability and assurance that your wheelchair will stay upright.
Features and Benefits- For use with Silver Sport and Chrome Sport Wheelchairs
- Standard Anti-Tipper with Wheels
- Provides stability
- Easily attaches to wheelchair
- Product Specifications
- Actual Product Weight: 1 lbs
- Overall Product Height: 1.5"
- Overall Product Length: 7.5"
- Overall Product Width: 1.5"
- Primary Product Color: Black
- Primary Product Material: Steel
- Warranty: Limited Lifetime
- Model # stds833n
- No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Electric Neck and Shoulder Heat Pad (445582KUI)
- BRAZOS Walking Stick, Twisted, Hickory Wood, 55" (602-3000-1281)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- DRIVE MEDICAL Gel "E" Skin Protection Wheelchair Seat Cushion, 18" x 18" x 3" (14878)
- DRIVE MEDICAL Drive Medical WB1400-2GJB Wallaby Pediatric Folding Wheelchair, 14" Seat, Jet Fighter Blue (WB1400-2GJB)
- PROHEAL Gel Infused Foam Wheelchair Seat Cushion w/ Coccyx Cutout -18" x 16" x3” (PH-74002CX)
- ALCO Leg Rest Handle Release, Right (78479R)
- PROHEAL Coccyx Foam Wheelchair Cushion 24" x 20" x 3" (PH-71012CX)
- INVACARE Camlock Elevated Leg Rest Assembly, PR (TAGRP2750412P)
- ALCO Rear Wheel, 24", 5/8" Bearing (78472)
- Drive Medical Wheelchair Accessories