Drive Medical

Silver Sport 2 Wheelchair - 16" Seat


product price: $412.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Silver Sport 2 Wheelchair, Detachable Full Arms, Elevating Leg Rests, 16" Seat

The 16" Silver Sport 2 Wheelchair with Detachable Full Arms and Swing Away Footrests by Drive Medical comes in an attractive, easy to maintain, powder coated, silver vein finish, and a steel frame for durability. The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces. The embossed, nylon upholstery is durable, lightweight, attractive and easy to clean. The carry pocket on the backrest provides an easy and safe way to transport personal items. Comes standard with swing away, elevating footrests, padded detachable Full arms, push to lock brakes and plastic footplates.

Features and Benefits
  • Powder-coated silver vein steel frame
  • Embossed vinyl upholstery is durable, lightweight, attractive, and easy to clean
  • Urethane tires mounted on composite wheels provide durability and low maintenance
  • 8" front casters adjustable in three positions
  • Padded armrests provide additional comfort
  • Carry pocket on backrest provides additional convenience
  • Comes with elevating leg rests with tool-free adjustable length riggings
  • Plastic foot plates with heel loops on footrests
  • Push-to-lock wheel locks
  • Product Specifications
    • Actual Product Weight: 43 lbs
    • Armrest Length: 14"
    • Armrest to Floor Height: 27.5"
    • Back of Chair Height: 16"
    • Brakes: Push-To-Lock Wheel Brakes
    • Casters: 8"
    • Closed Width: 12.5"
    • Folded Dimensions: 42" x 12.5" x 36"
    • Number of Wheels: 4
    • Overall Length w/ Riggings: 42"
    • Overall Product Height: 36"
    • Overall Product Length: 42"
    • Overall Product Width: 24"
    • Primary Product Color: Black
    • Primary Product Material: Steel
    • Product Weight Capacity: 250 lbs
    • Rear Wheels: 24" x 1"
    • Seat Depth: 16"
    • Seat Width: 16"
    • Seat to Armrest Height: 8"
    • Seat to Floor Height: 17.5"-19.5"
    • Warranty: 3 Year Limited
    • Model # ssp216dfa-elr
    • Basic Assembly Required

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.