Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest
Mfr # ssp118fa-sf
Zoro # G504953014
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # ssp118fa-sf
- Zoro # G504953014
- UPC # 822383140414
- Country of Origin China
- Category Wheelchairs
Description
A Tour de Force in Comfort, Reliability and Value In a world where independence and mobility is highly treasured and sought after, nothing can compare to Drive Medical's Silver Sport 1 Wheelchair with Full Arms and Swing away Removable Footrest.When it comes to comfort, reliability and genuine value, the Silver Sport 1 Wheelchair is a genuine tour de force in design, safety and ease of use for both the user and caregiver alike. It's nothing less than unbeatable value you can count on to meet your mobility needs again and again.Sturdy, easy to maneuver as well as fold and carry, it's suitable for all ages. At the end of the day, it will empower you like nothing else, as it meets and exceeds your needs and expectations, whether inside or away from your home.The Silver Sport 1 Wheelchair with Full Arms and Swing away Removable Footrest is a handy companion for both user and caregiver, and one you will want to have with you at all times. Go ahead...Experience the Drive Difference Now!
Features and Benefits- Powder coated silver vein steel frame
- Padded armrests
- Nylon upholstery is durable, lightweight, attractive, and easy to clean
- Urethane tires mounted on composite wheels provide durability and low maintenance
- Comes with push-to-lock wheel locks
- Carry pocket on backrest provides additional convenience
- Plastic foot plates
- Weight Capacity 300 lbs
- Folding back canes for transport and storage
- Product Specifications
- Actual Product Weight: 37.6 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 11"
- Folded Dimensions: 43.5" x 11" x 30"
- Number of Wheels: 4
- Overall Length w/ Riggings: 43.5"
- Overall Product Height: 36"
- Overall Product Length: 43.5"
- Overall Product Width: 24"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 300 lbs
- Rear Wheels: 24" x 1"
- Seat Depth: 15.75"
- Seat Width: 18"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 19.5"
- Wheelchair Weight Without Riggings: 33.9 lbs
- Warranty: 3 Year Limited
- Model # ssp118fa-sf
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- KEMP USA Elastic Bandage w/ Self-Closure, 6" x 5 Yd Roll, PK 50 (11-047-6)
- CREST HEALTHCARE CleanGrip Anti-Ligature Tether with 2 Adapters, red, 6 ft (116387)
- DR.STITCH Training Sutures with Thread, Polyp, 2/0 (DS-0009)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- NUTRIONE 22 x 16 in. Tracer SX5 Wheelchair with Flip Back Desk Length Arms - Silver Vein (NU1363804)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- Drive Medical Wheelchairs