Shop All Medical Mattresses
Drive Medical
ShearCare 1500 Bariatric Pressure Redistribution Mattress, 80" x 42"
Mfr # 1500sc-42-fb
Zoro # G9281650
product price: $678.99
/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # 1500sc-42-fb
- Zoro # G9281650
- UPC # 822383516905
- Country of Origin United States
- Category Medical Mattresses
Description
ShearCare 1500 Foam Bariatric Dual Layer Pressure Redistribution Mattress, 80" x 42"
The ShearCare 1500 mattress from Drive and Mason Medical provides superior pressure redistribution specifically designed to meet the needs of at-risk bariatric patients. The multi-layered foam construction provides maximum support, comfort and stability while the cover provides a low shear, anti-microbial and water resistant surface.
Features and Benefits- Multi-layered pressure redistribution foam mattress specifically designed for the high-risk bariatric patient
- The top layer is a high-resilient, high-density die-cut foam for maximum support and comfort
- The heel section is made of Lura-Quilt(TM) foam which is an aerated foam that allows air to pass through keeping the patient cool and dry
- The bottom layer is made of LX45 foam which is a high-density, high ILD foam that provides patient support and stability
- Designated head and foot sections prevent installation errors
- Top Cover is a 2-way stretch fabric which reduces heat buildup and provides a low-shear surface that is anti-microbial and water-resistant; Vinyl bottom is waterproof
- Concealed zipper and a Barrier Stop Over-Flap prevents liquids from contaminating mattress core
- Meets Federal Fire Code CFR 16 part 1633
- Product Specifications
- Actual Product Weight: 24 lbs
- Cover Material: Fluid Resistant Stretch Top; Waterproof Vinyl Bottom
- Dedicated Heel Section: Yes
- Fire Rating: CFR 16 Part 1633
- Layers of Foam: 2
- Overall Product Height: 6"
- Overall Product Length: 80"
- Overall Product Width: 42"
- Primary Product Color: Blue
- Primary Product Material: Foam
- Product Weight Capacity: 650 lbs
- Side Rails: Yes
- Warranty: 5 Year Limited on Foam; 1 Year Limited on Cover
- Model # 1500sc-42-fb
- Basic Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid Kit for 10 People, 64-Pieces, OSHA/ANSI, Metal Case (240-AN)
- FIRST AID ONLY First Aid Kit Refill, 1" X 18" Tourniquet, 1 Per Box (FAE-7022)
- PHYSICIANSCARE Scissors, 7 In. L, Silver, Rounded, Titanium (90293)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 10PK (FP-ABD-10PK)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81068)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- MEDMATTRESS.COM Waterproof Incontinence Mattress - Economy - 36" x 80" x 6" (98001)
- GRAHAM-FIELD Vinyl Foam Mattress with Built In Pillow - 36" x 74", 5" Depth (BIP-36745-VFS)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81064)
- PROHEAL Bariatric Foam Hospital Bed For Pressure Redistribution (PH-81066)
- PROHEAL Foam Hospital Bed Mattress (PH-81011)
- Drive Medical Medical Beds, Stretchers & Cots