Shop All Wheelchairs
Drive Medical
Sentra Extra Heavy Duty Wheelchair - 20" Seat
Mfr # std20dda-sf
Zoro # G204952973
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drive Medical
- MFR # std20dda-sf
- Zoro # G204952973
- UPC # 822383191751
- Country of Origin China
- Category Wheelchairs
Description
Sentra Extra Heavy Duty Wheelchair, Detachable Desk Arms, Swing away Footrests, 20" Seat
The Sentra Extra Heavy Duty Wheelchair from Drive Medical boasts a 500 pound weight capacity, made possible through the use of reinforced steel gussets, heavy gauge reinforced naugahyde upholstery, reinforced side frame, caster journals, and dual cross bars. The stylish triple coated chrome frame, made of carbon steel, adds a touch of elegance to this bariatric wheelchair. This Sentra Extra Heavy Duty Wheelchair comes with detachable desk arms, swing away footrests, and a 20" wide seat.
Features and Benefits- Weight Capacity 500 lbs
- Carbon steel frame with triple-coated chrome for an attractive, chip-proof, maintainable finish
- Reinforced steel gussets at all weight bearing points provide additional strength
- Durable, heavy-gauge reinforced naugahyde upholstery
- Comes standard with carry pocket on backrest
- Reinforced side frame, caster journals, and dual cross bars
- Dual-position front fork
- Dual-position front frame
- Composite Mag-style wheels with chrome hand rim are lightweight and maintenance free
- Precision sealed wheel bearings in front and rear ensure long-lasting performance and reliability
- Padded armrests provide added patient comfort
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 57 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 18"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 13"
- Folded Dimensions: 42" x 13" x 37"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 37"
- Overall Product Length: 42"
- Overall Product Width: 29"
- Primary Product Color: Chrome & Black
- Primary Product Material: Steel
- Product Weight Capacity: 500 lbs
- Rear Wheels: 24" x 2"
- Seat Depth: 18"
- Seat Width: 20"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 17.5"-19.5"
- Warranty: Limited Lifetime
- Model # std20dda-sf
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & NEPHEW Smith & Nephew 54420400 Skin-prep Protective Dressing Wipes - Box of 50 (54420400)
- SCOTT Essential Green Certified Foam Skin Cleanser, 1200 mL, PK2 (91591)
- ZORO SELECT Empty First Aid Cabinet, Wall Mount, White (M5024)
- OATEY FLASHING CPR 3 - 4"" (12403)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- DRIVE MEDICAL Cruiser III Light Weight Wheelchair - 18" Seat (k318dda-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (MK4-300H)
- Drive Medical Wheelchairs