Sentra EC Heavy Duty Wheelchair - 20" Seat
Mfr # std20ecddahd-sf
Zoro # G204952911
Product Information
- Brand Drive Medical
- MFR # std20ecddahd-sf
- Zoro # G204952911
- UPC # 822383207872
- Country of Origin China
- Category Wheelchairs
Description
The Bariatric Sentra EC Heavy Duty Wheelchair with Detachable Desk Arms and Swing Away Footrests by Drive Medical comes with a Dual Cross Bar that reinforces the carbon steel frame, making this chair capable of a 450 lbs. weight capacity. The carbon steel frame has an attractive, chip proof, maintainable, triple coated, chrome finish and double embossed, vinyl upholstery, making this bariatric wheelchair durable, lightweight, attractive and easy to clean. The standard, dual axle, conveniently provides an easy transition of seat to hemi-level. Comes standard with detachable desk arms, swing away footrests, 8 front caster wheels, urethane tires, aluminum footplates, chrome hand rims, and push to lock wheel locks, ensuring user safety. 3 year warranty.
Features and Benefits- No maintenance, sealed, precision bearings
- Padded armrests provide additional comfort
- Weight Capacity 450 lbs
- Carbon Steel frame with triple-coated chrome for an attractive, chip-proof, maintainable finish
- Double embossed vinyl upholstery is durable, lightweight, attractive, and easy to clean
- Standard dual axle provides easy transition of seat to hemi-level
- Urethane tires mounted on composite wheels provide durability and low maintenance
- Chrome hand rims standard
- 8" front casters adjustable in three positions
- Aluminum foot plates
- Comes with push-to-lock wheel locks
- Product Specifications
- Actual Product Weight: 59 lbs
- Armrest Length: 10"
- Armrest to Floor Height: 27.5"
- Back of Chair Height: 16"
- Brakes: Push-To-Lock Wheel Brakes
- Casters: 8"
- Closed Width: 12.5"
- Folded Dimensions: 42" x 12.5" x 36"
- Number of Wheels: 4
- Overall Length w/ Riggings: 42"
- Overall Product Height: 36"
- Overall Product Length: 42"
- Overall Product Width: 28"
- Primary Product Color: Black
- Primary Product Material: Steel
- Product Weight Capacity: 450 lbs
- Rear Wheels: 24" x 2"
- Seat Depth: 18"
- Seat Width: 20"
- Seat to Armrest Height: 8"
- Seat to Floor Height: 17.5"-19.5"
- Warranty: 3 Year Limited
- Model # std20ecddahd-sf
- Basic Assembly Required
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILEAID XL Pro First Aid Backpack (31400)
- MEDSOURCE Sterile Gauze, 4" x 4", PK600 (MS-GZ4412S)
- BIOFREEZE Biofreeze, Packet, 3.5ml, Pain Relief (3111)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- DRIVE MEDICAL Sentra EC Heavy Duty Wheelchair - 24" Seat (std24ecdfa-elr)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- DRIVE MEDICAL Silver Sport 1 Wheelchair w/ Full Arms & Swing away Removable Footrest (ssp118fa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-sf)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 22" Seat (std22dda-elr)
- EVAC-CHAIR Stair Chair, Aluminum, 440 lb. (220H)
- Drive Medical Wheelchairs